

€431.74/ pieceexcl. VAT
€522.41incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 31.75 mm |
Shaft diameter | 1.1/4 in |
Length | 127 mm |
Height | 9.65 mm |
Width | 127 mm |
Built-in size | 127 mm |
Outer Diameter | 104.78 mm |