




€362.41/ pieceexcl. VAT
€438.52incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 5/16 INH |
Shaft diameter | 30 mm |
Length | 111.25 mm |
Height | 38.1 mm |
Width | 111.25 mm |
Shaft height | 9.65 mm |
Built-in size | 111.1 mm |
Outer Diameter | 92.1 mm |
Bearing | Extended Inner Ring Bearing |
Housing | Piloted Flange Cartridge |