SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Setscrew Locking SFC-19

  • ERIKS:23440854
  • Manufacturer:662461003923
Image 1
Image 2
Image 1
Image 2
Overview

This piloted flange cartridge bearing features a standard duty ball bearing assembly. The housing provides static misalignment capability up to ±2 degrees. It is designed for fixed mounting and operates at speeds up to 5450rpm. The assembly accommodates relubrication and operates at temperatures up to 220°F.

Features
  • Piloted flange cartridge housing simplifies installation and enhances mounting alignment
  • Set screw shaft locking type maintains secure positioning under operational loads
  • Standard duty design balances strength with cost efficiency for general MRO applications
  • Relubrication facility extends service life and minimises unexpected downtime
  • Static misalignment capability of ±2 degrees reduces risk of installation errors
Application & Usage
  • Used with conveyor systems demanding reliable moderate speed performance
  • Compatible with equipment requiring frequent maintenance and relubrication
  • Ideal for fixed position assemblies in industrial processing machinery
Save to list

€357.42/ pieceexcl. VAT

€432.48incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
1.3/16 in
Length
111.25 mm
Height
9.65 mm
Width
111.25 mm
Shaft height
9.65 mm
Built-in size
111.13 mm
Outer Diameter
92.08 mm
Bearing
Ball Bearing
Housing
Piloted Flange Cartridge