




€2,053.76/ pieceexcl. VAT
€2,485.05incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RFPA |
Housing style | Round |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Uncoated |
Shaft diameter | 63.5 mm |
Shaft diameter | 2.1/2 in |
Length | 225.55 mm |
Height | 219.2 mm |
Width | 46.04 mm |
Shaft height | 15.88 mm |
Built-in size | 193.68 mm |
Outer Diameter | 165.1 mm |
Housing | Flange Block |