

€1,713.01/ pieceexcl. VAT
€2,072.74incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RFPA |
Housing style | Round |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Uncoated |
Bolt size | 0.38 INH |
Shaft diameter | 30.16 mm |
Shaft diameter | 1.3/16 in |
Length | 162.05 mm |
Height | 60.33 mm |
Built-in size | 127 mm |
Outer Diameter | 104.78 mm |
Housing | Split Two Piece |