SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Setscrew Locking MFC-56C

  • ERIKS:23440566
  • Manufacturer:662461026427
Image 1
Overview

This piloted flange cartridge unit features a ball bearing insert and a cast iron housing for robust industrial use. It has a 3.5 inch bore diameter and a 10.25 inch housing outside diameter providing reliable shaft support. The set screw locking and standard radial clearance enable secure mounting and consistent operational performance.

Features
  • Set screw shaft locking enhances holding power and prevents shaft slippage during operation
  • Cast iron housing provides high mechanical strength for demanding load-bearing applications
  • Relubrication capability extends service life and minimises maintenance downtime
  • Ball bearing insert ensures smooth rotation and reduces vibration for stable machinery operation
  • Piloted flange cartridge housing offers precise alignment and minimises installation errors
Application & Usage
  • Compatible with equipment demanding frequent relubrication in harsh environments
  • Ideal for mounting on machinery requiring robust flange block bearing support
  • Used with conveyor drive shafts in heavy industrial processing facilities
Save to list

€2,629.55/ pieceexcl. VAT

€3,181.76incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
3/4 INH
Shaft diameter
88.9 mm
Shaft diameter
3.1/2 in
Length
270 mm
Height
96.01 mm
Built-in size
260.35 mm
Outer Diameter
219.08 mm
Bearing
Ball Bearing
Housing
Piloted Flange Cartridge