




€2,560.51/ pieceexcl. VAT
€3,098.22incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 88.9 mm |
Shaft diameter | 3.1/2 in |
Length | 260.35 mm |
Height | 19.05 mm |
Width | 260.35 mm |
Shaft height | 19.05 mm |
Built-in size | 260.35 mm |
Outer Diameter | 219.08 mm |