




€2,560.51/ pieceexcl. VAT
€3,098.22incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 3/4 INH |
Shaft diameter | 87.31 mm |
Shaft diameter | 3.7/16 in |
Length | 270 mm |
Height | 100.08 mm |
Built-in size | 260.35 mm |
Outer Diameter | 219.08 mm |