




€748.98/ pieceexcl. VAT
€906.27incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1/2 INH |
Shaft diameter | 57.15 mm |
Shaft diameter | 2.1/4 in |
Length | 187.45 mm |
Height | 65.02 mm |
Built-in size | 180.98 mm |
Outer Diameter | 152.4 mm |
Bearing | Ball Bearing |
Housing | Piloted Flange Cartridge |