SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Setscrew Locking MFC-35

  • ERIKS:23983675
  • Manufacturer:662461013427
Image 1
Image 2
Image 1
Image 2
Overview

This flange block bearing unit features a piloted housing and medium duty ball bearing. The housing is powder coated for corrosion resistance and equipped with a felt labyrinth seal for contamination protection. The static misalignment capability allows up to ±2.0° adjustment. The insert uses lithium complex NLGI 2 grease for reliable performance in operating temperatures up to 220°F.

Features
  • Grease fitting with 1/8 NPT thread enables convenient relubrication maintenance
  • Medium duty ball bearing supports moderate radial loads for versatile applications
  • Static misalignment capability up to ±2.0° accommodates minor shaft deflection
  • Felt labyrinth seal reduces ingress of contaminants extending service life
  • Powder coated flange housing enhances corrosion resistance in demanding environments
Application & Usage
  • Compatible with agricultural processing machinery needing piloted units
  • Used with industrial fans and blowers for secure shaft mounting
  • Ideal for conveyor systems requiring medium duty flange block bearings
Save to list

€774.74/ pieceexcl. VAT

€937.44incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Shaft diameter
55.56 mm
Shaft diameter
2.3/16 in
Length
190.5 mm
Height
65.02 mm
Width
181.1 mm
Built-in size
180.98 mm
Outer Diameter
152.4 mm
Bearing
Ball Bearing