SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Setscrew Locking MFC-315C

  • ERIKS:23983655
  • Manufacturer:662461056288
Image 1
Overview

This flange block bearing assembly features an overall width and length of 8.75 inches designed for robust support in industrial applications. The piloted flange cartridge housing is powder coated for enhanced durability and corrosion resistance. It utilises a zone-hardened inner race and a straight bore supporting fixed and static misalignment conditions. The insert is manufactured from 52100 bearing steel suitable for operation up to 220 °F.

Features
  • M16 mm bolt size enables secure and stable mounting in heavy-duty installations
  • Lithium complex NLGI 2 grease lubrication minimises maintenance and reduces wear
  • Straight bore and static-only misalignment support precise shaft alignment requirements
  • Zone-hardened inner race increases service life under demanding load conditions
  • Powder coated flange block housing provides resistance to corrosion in harsh environments
Application & Usage
  • Compatible with automated equipment operating at elevated temperatures
  • Ideal for heavy machinery mounting points in manufacturing facilities
  • Used with industrial conveyor systems requiring rigid shaft support
Save to list

€1,419.42/ pieceexcl. VAT

€1,717.50incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
M16
Shaft diameter
75 mm
Length
222.25 mm
Width
222.25 mm
Shaft height
16 mm
Built-in size
222.3 mm
Outer Diameter
190.5 mm