

€663.72/ pieceexcl. VAT
€803.10incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | M14 |
Shaft diameter | 50 mm |
Length | 162.05 mm |
Width | 162.05 mm |
Built-in size | 161.9 mm |
Outer Diameter | 136.5 mm |