




€613.28/ pieceexcl. VAT
€742.07incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 7/16 INH |
Shaft diameter | 44.45 mm |
Shaft diameter | 1.3/4 in |
Length | 171.45 mm |
Height | 51.56 mm |
Shaft height | 11.18 mm |
Built-in size | 155.58 mm |
Outer Diameter | 130.18 mm |
Bearing | Ball Bearing |