

€409.73/ pieceexcl. VAT
€495.77incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Black |
Bolt size | 3/8 INH |
Shaft diameter | 30.16 mm |
Shaft diameter | 1.3/16 in |
Length | 127 mm |
Height | 42.93 mm |
Built-in size | 127 mm |
Outer Diameter | 104.78 mm |
Bearing | Ball Bearing |