

€373.60/ pieceexcl. VAT
€452.06incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 5/16 INH |
Shaft diameter | 1 in |
Length | 114.3 mm |
Height | 38.1 mm |
Built-in size | 111.13 mm |
Outer Diameter | 92.08 mm |