SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Double Setscrew Locking RFP 500C

  • ERIKS:23986664
  • Manufacturer:662288494218
Image 1
Overview

This flange block bearing features a cast iron housing and a tapered roller bearing element providing robust support for heavy-duty applications. The non-expansion fixed design maintains shaft alignment and resists movement under load. Standard internal clearance and replaceable insert ensure operational consistency and maintainability. The unit incorporates a pilot for installation accuracy and is designed for static misalignment up to 3 degrees.

Features
  • Standard internal clearance maintains consistent performance under varying operating conditions
  • Static misalignment capability up to 3 degrees prevents premature wear from shaft deflection
  • Replaceable insert simplifies maintenance and reduces downtime during servicing
  • Tapered roller bearing accommodates high radial and thrust loads for reliable operation
  • Cast iron housing enhances durability for environments with vibration or impact
Application & Usage
  • Compatible with industrial fans needing precise shaft alignment
  • Ideal for material handling equipment operating under heavy loads
  • Used with conveyor systems requiring large bore support
Save to list

€14,722.90/ pieceexcl. VAT

€17,814.71incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
RFP
Housing style
Round
Bearing type
Tapered roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
5 in
Length
374.65 mm
Built-in size
374.65 mm
Outer Diameter
323.85 mm