




€3,005.14/ pieceexcl. VAT
€3,636.22incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RFP |
Housing style | Round |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Uncoated |
Shaft diameter | 3 in |
Length | 222.25 mm |
Built-in size | 222.25 mm |
Outer Diameter | 190.5 mm |