




€1,983.82/ pieceexcl. VAT
€2,400.42incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RFP |
Housing style | Round |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Uncoated |
Bolt size | 0.5 INH |
Shaft diameter | 63.5 mm |
Shaft diameter | 2.1/2 in |
Length | 193.68 mm |
Height | 101.6 mm |
Built-in size | 193.68 mm |
Outer Diameter | 165.1 mm |