




€1,616.31/ pieceexcl. VAT
€1,955.74incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RFP |
Housing style | Round |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 1.15/16 in |
Length | 161.93 mm |
Width | 39.69 mm |
Built-in size | 161.93 mm |
Outer Diameter | 136.53 mm |