

€2,925.50/ pieceexcl. VAT
€3,539.86incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MFCD |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 0.75 INH |
Shaft diameter | 3.7/16 in |
Length | 260.35 mm |
Height | 19.05 mm |
Built-in size | 260.35 mm |
Outer Diameter | 219.08 mm |