SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Double Setscrew Locking MFCD-47

  • ERIKS:23440571
  • Manufacturer:662461017074
Image 1
Overview

This bearing unit features a piloted flange cartridge housing with powder-coated cast iron construction, ensuring durability and resistance to corrosion in challenging environments. It is designed for medium-duty applications, providing high static and dynamic load capacities. The unit incorporates a felt labyrinth seal to prevent contaminants and is equipped with a double set screw for secure shaft locking.

Features
  • High dynamic load rating supports demanding applications and high speeds
  • Zone-hardened inner race improves wear resistance and extends service life
  • Double set screw locking provides secure and reliable shaft fixation
  • Felt labyrinth seal effectively prevents the ingress of contaminants
  • Powder-coated cast iron housing offers robust protection against corrosion
Application & Usage
  • Compatible with equipment experiencing static misalignment
  • Used with systems requiring reliable lubrication and protection
  • Ideal for machinery requiring high load-bearing capabilities
Save to list

€1,634.97/ pieceexcl. VAT

€1,978.31incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MFCD
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
5/8 INH
Shaft diameter
74.61 mm
Shaft diameter
2.15/16 in
Length
225.55 mm
Height
98.55 mm
Width
222.25 mm
Built-in size
222.25 mm
Outer Diameter
190.5 mm
Housing
Piloted Flange Cartridge