

€1,355.61/ pieceexcl. VAT
€1,640.29incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MFCD |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 5/8 INH |
Shaft diameter | 68.26 mm |
Shaft diameter | 2.11/16 in |
Length | 222.25 mm |
Height | 14.22 mm |
Width | 222.25 mm |
Shaft height | 14.22 mm |
Built-in size | 222.25 mm |
Outer Diameter | 190.5 mm |
Bearing | Ball Bearing |
Housing | Piloted Flange Cartridge |