SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Double Setscrew Locking MFCD-35

  • ERIKS:23983724
  • Manufacturer:662461017029
Image 1
Image 2
Image 1
Image 2
Overview

This piloted flange cartridge unit features a medium duty ball bearing design for static misalignment applications. It has a standard outer ring land profile and allows for relubrication with lithium complex NLGI 2 grease. The housing style is a flange block offering fixed configuration and high static and dynamic load capabilities.

Features
  • Fixed configuration limits misalignment to static conditions
  • Standard outer ring land profile maintains consistent load distribution for reliability
  • Relubrication capability extends bearing life and reduces maintenance downtime
  • Piloted flange cartridge housing simplifies installation and ensures proper alignment
  • Medium duty ball bearing design supports higher radial loads in industrial settings
Application & Usage
  • Compatible with agricultural processing equipment needing static misalignment support
  • Ideal for mounting on industrial fans requiring piloted flange units
  • Used with conveyor assemblies in light to medium duty material handling
Save to list

€856.32/ pieceexcl. VAT

€1,036.15incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MFCD
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
2.3/16 in
Length
206.5 mm
Height
79.5 mm
Width
181.1 mm
Built-in size
180.98 mm
Outer Diameter
152.4 mm
Bearing
Ball Bearing
Housing
Piloted Flange Cartridge