SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Concentric Locking Collar

  • ERIKS:23980893
  • Manufacturer:662461345771
Image 1
Image 2
Image 1
Image 2
Overview

This flange block unit features a cast iron housing and a straight bore configuration for robust mounting. The multi-lip contact seal enhances protection in demanding environments. With the ability to relubricate and a phosphorus nickel coated bearing insert it is suitable for industrial use. The piloted housing style and standard duty bearing type support reliable operation at temperatures up to 220°F.

Features
  • Piloted housing style ensures precise alignment during installation reducing assembly errors
  • Cast iron flange block design provides structural stability under heavy industrial loads
  • Relubrication capability extends operational lifespan and minimises unplanned downtime
  • Multi-lip contact seal protects bearings from contaminants reducing maintenance frequency
  • Phosphorus nickel coated bearing insert increases corrosion resistance in harsh environments
Application & Usage
  • Compatible with mechanical assemblies requiring straight bore flange mounts
  • Ideal for process equipment in food and beverage manufacturing
  • Used with conveyor systems in material handling operations
Save to list

€734.73/ pieceexcl. VAT

€889.02incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
CRFCF-PN
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Concentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
3/8 INH
Shaft diameter
35 mm
Length
127 mm