SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Concentric Locking Collar

  • ERIKS:11910663
  • Manufacturer:662461352090
Image 1
Image 2
Image 1
Image 2
Overview

This flange block bearing unit features a piloted configuration and a corrosion resistant option. The housing is fluoropolymer coated and supports standard duty operations. Its multi-lip contact seal and static misalignment capability offer reliable sealing and alignment. The bearing insert is made from 52100 bearing steel and operates up to 220 °F.

Features
  • 52100 bearing steel insert provides high fatigue strength for extended operational cycles
  • Standard duty bearing construction supports consistent performance in moderate load applications
  • Static misalignment capability of ±2.0° enables secure installation on slightly misaligned shafts
  • Multi-lip contact seal design prevents contamination and ensures dependable bearing protection
  • Fluoropolymer coated housing resists corrosion for improved longevity in harsh conditions
Application & Usage
  • Compatible with automation assemblies demanding static misalignment adjustment
  • Used with conveyors in environments with potential washdown or chemical exposure
  • Ideal for food processing equipment requiring corrosion resistant bearing solutions
Save to list

€533.96/ pieceexcl. VAT

€646.09incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
CRFCF-PN
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Concentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Fluoropolymer Coated
Shaft diameter
40 mm
Length
133.35 mm
Height
50.8 mm
Width
133.35 mm
Outer Diameter
69.85 mm