SEALMASTER

SEALMASTER Pillow block unit Skwezloc Locking Collar SP-16T

  • ERIKS:23989221
  • Manufacturer:662461030684
Image 1
Overview

This pillow block unit features a ball bearing insert in a cast iron housing for fixed shaft support. Its concentric shaft locking and standard radial clearance enable reliable rotation under dynamic and static loads. Designed for use at temperatures up to 220 °F it maintains performance in demanding industrial environments. The single lip contact seal provides added protection in harsh conditions.

Features
  • Concentric shaft locking method offers secure mounting for increased operational stability
  • Standard radial clearance enables smooth shaft rotation reducing vibration and noise
  • Zone-hardened inner race improves resistance to wear under heavy operational loads
  • Single lip contact seal design protects bearing from contaminants extending service life
  • Pillow block housing with cast iron construction ensures robust support in fixed installations
Application & Usage
  • Compatible with HVAC blower assemblies in demanding industrial settings
  • Ideal for agricultural machinery requiring sturdy
  • Used with conveyors in material handling systems for smooth shaft operation
Save to list

€342.30/ pieceexcl. VAT

€414.18incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SP-T
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
1/2 INH
Shaft diameter
1 in
Length
177.8 mm
Height
84.14 mm
Width
50.8 mm
Shaft height
44.45 mm
Centre distance of mounting holes min/max
from 130.18 to 142.88 mm
Bearing
Ball Bearing
Housing
Pillow Block