

€365.92/ pieceexcl. VAT
€442.76incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NPL-T |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 1.1/2 in |
Length | 184.15 mm |
Height | 100.01 mm |
Shaft height | 49.21 mm |
Centre distance of mounting holes min/max | from 123.83 to 149.23 mm |