

€286.13/ pieceexcl. VAT
€346.22incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NPL-T |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Black |
Bolt size | 1/2 INH |
Shaft diameter | 1.3/16 in |
Length | 165.1 mm |
Height | 82.55 mm |
Shaft height | 39.69 mm |
Outer Diameter | 40.49 mm |
Centre distance of mounting holes min/max | from 112.71 to 128.59 mm |
Housing | Semi Solid |