

€713.74/ pieceexcl. VAT
€863.63incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NP-T |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 5/8 INH |
Shaft diameter | 2.3/8 in |
Length | 241.3 mm |
Height | 141.29 mm |
Width | 69.85 mm |
Shaft height | 69.85 mm |
Centre distance of mounting holes min/max | from 174.63 to 193.68 mm |
Bearing | Ball Bearing |