SEALMASTER

SEALMASTER Pillow block unit Skwezloc Locking Collar NP-36T

  • ERIKS:23440756
  • Manufacturer:662461029787
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block unit features a ball bearing insert with a straight bore and zone-hardened inner race. The housing is designed in a two-bolt pillow block configuration for secure mounting. Lubrication is provided by lithium complex NLGI 2 grease via a 1/8 NPT grease fitting. The static load rating is 36 245.7 N supporting demanding industrial applications.

Features
  • 52100 bearing steel insert offers high fatigue strength for reliable operation over time
  • 245.7 N supports heavy load requirements in industrial environments
  • Lithium complex NLGI 2 grease delivers extended lubrication intervals reducing maintenance needs
  • Pillow block housing with two-bolt design ensures stable and secure mounting on equipment
  • Zone-hardened inner race provides increased resistance to wear in demanding applications
Application & Usage
  • Compatible with machinery needing secure shaft alignment and load support
  • Ideal for mounting in material handling equipment bases
  • Used with conveyor systems requiring robust bearing support
Save to list

€757.89/ pieceexcl. VAT

€917.05incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
NP-T
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
5/8 INH
Shaft diameter
2.1/4 in
Length
241.3 mm
Height
141.29 mm
Width
69.85 mm
Shaft height
69.85 mm
Centre distance of mounting holes min/max
from 174.63 to 193.68 mm
Bearing
Ball Bearing
Housing
Pillow Block