SEALMASTER

SEALMASTER Pillow block unit Skwezloc Locking Collar NP-31T

  • ERIKS:23985546
  • Manufacturer:662461029749
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block bearing unit features a solid base construction for enhanced durability and alignment. The powder-coated housing ensures corrosion resistance in demanding industrial settings. With a zone-hardened inner race and concentric shaft locking it is designed for stable operation at speeds up to 5000 rpm. The unit accommodates high dynamic and static loads suitable for rigorous applications.

Features
  • High dynamic load rating supports demanding applications with sustained operational reliability
  • Concentric shaft locking type ensures secure mounting and minimises shaft damage during operation
  • Zone-hardened inner race improves wear resistance for consistent performance under load
  • Powder-coated housing provides corrosion resistance for extended service life in harsh environments
  • Solid pillow block housing reduces vibration and enhances installation stability in machinery
Application & Usage
  • Compatible with industrial fan assemblies to reduce vibration and increase service intervals
  • Ideal for packaging equipment requiring consistent alignment and minimal maintenance
  • Used with conveyors in material handling systems for stable shaft support
Save to list

€474.77/ pieceexcl. VAT

€574.47incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
NP-T
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
5/8 INH
Shaft diameter
1.15/16 in
Length
206.38 mm
Height
115.89 mm
Width
60.45 mm
Shaft height
57.15 mm
Outer Diameter
62.71 mm
Housing
Solid