SEALMASTER

SEALMASTER Pillow block unit Skwezloc Locking Collar NP-28T

  • ERIKS:23985503
  • Manufacturer:662461029732
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block bearing features a 2.13 inch base width and ball bearing insert made from 52100 bearing steel. It is designed with a concentric shaft locking type for secure mounting and supports relubrication. The housing accommodates a 1/2 inch bolt size and allows operation at temperatures up to 220 °F. Its robust construction is suitable for demanding industrial environments.

Features
  • Operates up to 220 °F allowing use in elevated temperature applications
  • Concentric locking collar provides secure shaft fit reducing operational vibration
  • Relubrication capability supports longer intervals between maintenance cycles
  • two bolt housing ensures stable mounting under mechanical stress
  • Ball bearing insert in 52100 bearing steel increases load capacity and service life
Application & Usage
  • Compatible with HVAC fan and blower assemblies
  • Ideal for mounting in agricultural machinery drive trains
  • Used with conveyors in material handling systems
Save to list

€414.07/ pieceexcl. VAT

€501.02incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
NP-T
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
1/2 INH
Shaft diameter
1.3/4 in
Length
190.5 mm
Height
107.95 mm
Width
54.1 mm
Shaft height
53.98 mm
Outer Diameter
74.68 mm
Centre distance of mounting holes min/max
from 138.11 to 153.99 mm
Bearing
Ball Bearing
Housing
Pillow Block