

€441.65/ pieceexcl. VAT
€534.40incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NP-T |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1/2 INH |
Shaft diameter | 1.5/8 in |
Length | 190.5 mm |
Height | 107.95 mm |
Width | 50.8 mm |
Shaft height | 53.98 mm |
Centre distance of mounting holes min/max | from 138.11 to 153.99 mm |
Housing | Semi Solid |