SEALMASTER

SEALMASTER Pillow block unit Skwezloc Locking Collar NP-23T

  • ERIKS:23985373
  • Manufacturer:662461029695
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block bearing assembly features a robust powder coated housing and a straight bore ball bearing insert. The unit supports a static load rating of 15532.7N and a dynamic load rating of 25726.2N. It is designed with concentric shaft locking for secure mounting and has the ability to be relubricated for extended service life.

Features
  • Adjustable bolt spacing from 4.69in to 5.31in allows flexible installation on various mounting surfaces
  • Ball bearing insert delivers smooth rotation supporting high dynamic and static loads
  • Ability to relubricate helps extend operational life and minimises maintenance downtime
  • Concentric shaft locking ensures secure attachment reducing risk of shaft slippage
  • Powder coated housing provides corrosion resistance for long-term durability in harsh environments
Application & Usage
  • Compatible with agricultural machinery requiring robust pillow block support
  • Ideal for mounting rotating shafts in processing equipment
  • Used with conveyor systems in material handling operations
Save to list

€331.06/ pieceexcl. VAT

€400.58incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
NP-T
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
1/2 INH
Shaft diameter
1.7/16 in
Length
166.69 mm
Height
95.25 mm
Shaft height
47.63 mm
Centre distance of mounting holes min/max
from 119.06 to 134.94 mm
Bearing
Ball Bearing
Housing
Pillow Block