

€626.42/ pieceexcl. VAT
€757.97incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NP-T |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | M16 |
Shaft diameter | 50 mm |
Length | 206 mm |
Height | 116 mm |
Width | 60.45 mm |
Shaft height | 57.2 mm |
Outer Diameter | 62.71 mm |
Centre distance of mounting holes min/max | from 152 to 165 mm |
Bearing | Ball Bearing |