

€546.94/ pieceexcl. VAT
€661.80incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NP-T |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | M14 |
Shaft diameter | 45 mm |
Length | 191 mm |
Height | 108 mm |
Width | 54.1 mm |
Shaft height | 54 mm |
Centre distance of mounting holes min/max | from 138 to 154 mm |
Housing | Solid |