




€337.14/ pieceexcl. VAT
€407.94incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NP-T |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | M12 |
Shaft diameter | 30 mm |
Length | 165 mm |
Height | 86 mm |
Width | 47.75 mm |
Shaft height | 42.9 mm |
Centre distance of mounting holes min/max | from 113 to 129 mm |