SEALMASTER

SEALMASTER Pillow block unit Skwezloc Locking Collar NP-19T

  • ERIKS:23985211
  • Manufacturer:662461029664
Image 1
Overview

This pillow block housing features a solid cast iron base and a straight bore design. With a concentric shaft locking type and standard radial clearance it offers reliable shaft support in demanding environments. The maximum operating temperature reaches 220 °F and the unit is equipped with a PPS cage and relubrication capability.

Features
  • PPS cage material resists chemicals and high temperatures for operational stability
  • Standard radial clearance ensures consistent bearing performance under load
  • Relubrication option extends bearing service life and reduces maintenance needs
  • Concentric shaft locking provides secure fit and minimises shaft slippage
  • Solid cast iron housing enhances durability in heavy industrial settings
Application & Usage
  • Compatible with machinery in high-temperature processing operations
  • Ideal for air handling equipment requiring stable shaft support
  • Used with conveyor drives in manufacturing facilities
Save to list

€278.61/ pieceexcl. VAT

€337.12incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
NP-T
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
1/2 INH
Shaft diameter
1.3/16 in
Length
165.1 mm
Height
85.73 mm
Width
47.75 mm
Shaft height
42.86 mm
Outer Diameter
56.64 mm
Centre distance of mounting holes min/max
from 112.71 to 128.59 mm
Housing
Solid