

€826.82/ pieceexcl. VAT
€1,000.45incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MP-TC |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 3/4 INH |
Shaft diameter | 2.1/4 in |
Length | 260.35 mm |
Height | 142.88 mm |
Width | 79.5 mm |
Shaft height | 69.85 mm |
Outer Diameter | 75.79 mm |
Centre distance of mounting holes min/max | from 166.69 to 201.61 mm |
Bearing | Ball Bearing |
Housing | Pillow Block |