




€493.67/ pieceexcl. VAT
€597.34incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MP-TC |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 5/8 INH |
Shaft diameter | 38.1 mm |
Shaft diameter | 1.1/2 in |
Length | 222.25 mm |
Height | 115.89 mm |
Width | 66.8 mm |
Shaft height | 58.74 mm |
Centre distance of mounting holes min/max | from 139.7 to 171.45 mm |
Bearing | Ball Bearing |
Housing | Solid |