SEALMASTER

SEALMASTER Pillow block unit Skwezloc Locking Collar MP-20TC

  • ERIKS:23983926
  • Manufacturer:662461034804
Image 1
Overview

This pillow block unit features a medium duty ball bearing with a straight bore and concentric shaft locking. The powder coated housing and zone-hardened inner race provide enhanced durability in demanding environments. The felt labyrinth seal improves protection against contaminants during operation. Black oxide bearing insert finish offers additional corrosion resistance.

Features
  • Medium duty ball bearing insert offers reliable operation for moderate to high load applications
  • Concentric shaft locking type ensures consistent shaft retention reducing the risk of slippage
  • Zone-hardened inner race increases wear resistance for longer bearing performance
  • Felt labyrinth seal restricts contaminant ingress protecting internal components from debris
  • Powder coated pillow block housing resists corrosion and extends service life in harsh settings
Application & Usage
  • Compatible with industrial fans and blowers for process ventilation
  • Ideal for agricultural machinery requiring robust mounted bearings
  • Used with conveyor systems in material handling facilities
Save to list

€546.16/ pieceexcl. VAT

€660.85incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MP-TC
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
1/2 INH
Shaft diameter
1.1/4 in
Length
174.63 mm
Height
96.84 mm
Width
57.15 mm
Shaft height
47.63 mm
Centre distance of mounting holes min/max
from 114.3 to 139.7 mm