SEALMASTER

SEALMASTER Pillow block unit Skwezloc Locking Collar MP-16T

  • ERIKS:23983880
  • Manufacturer:662461031810
Image 1
Overview

This bearing features a powder-coated cast iron housing and concentric locking for enhanced precision.

Features
  • Powder-coated housing enhances durability and resistance to harsh environments
  • Felt labyrinth seal protects against contaminants and maintains lubrication integrity
  • Concentric locking ensures near-perfect concentricity for optimal performance
Application & Usage
  • Compatible with equipment requiring high load-bearing capacity
  • Used with systems in challenging or abrasive environments
  • Ideal for machinery with heavy rotational demands
Save to list

€341.68/ pieceexcl. VAT

€413.43incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MP-TC
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
1/2 INH
Shaft diameter
1 in
Length
158.75 mm
Height
87.31 mm
Width
50.8 mm
Shaft height
44.45 mm
Outer Diameter
40.49 mm
Centre distance of mounting holes min/max
from 106.36 to 131.76 mm
Bearing
Ball Bearing
Housing
Cast Iron Housing