

€1,440.59/ pieceexcl. VAT
€1,743.11incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | EMP-T |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 3/4 INH |
Shaft diameter | 2.3/16 in |
Length | 260.35 mm |
Height | 69.85 mm |
Width | 79.5 mm |
Shaft height | 69.85 mm |
Outer Diameter | 69.06 mm |
Housing | One Piece |