




€551.30/ pieceexcl. VAT
€667.07incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRPC-PN-T |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Bolt size | 0.5 INH |
Shaft diameter | 40 mm |
Length | 184.2 mm |
Height | 102 mm |
Width | 54.1 mm |
Shaft height | 49.2 mm |
Outer Diameter | 52.58 mm |
Centre distance of mounting holes min/max | from 128.6 to 144.5 mm |
Housing | Solid |