

€2,962.00/ pieceexcl. VAT
€3,584.02incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | USRB 5000E |
Housing style | Pillow Block |
Bearing type | Spherical roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 7/8 INH |
Shaft diameter | 3.7/16 in |
Length | 330.2 mm |
Height | 190.5 mm |
Width | 113.54 mm |
Shaft height | 95.25 mm |
Outer Diameter | 134.87 mm |
Centre distance of mounting holes min/max | from 234.95 to 273.05 mm |
Bearing | Spherical Roller Bearing |
Housing | Pillow Block |