




€1,145.70/ pieceexcl. VAT
€1,386.30incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | USRB 5000E |
Housing style | Pillow Block |
Bearing type | Spherical roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 5/8 INH |
Shaft diameter | 2.3/16 in |
Length | 225.43 mm |
Height | 127 mm |
Width | 79.5 mm |
Shaft height | 63.5 mm |
Outer Diameter | 82.55 mm |
Centre distance of mounting holes min/max | from 166.69 to 179.39 mm |