SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking USRB5000-307

  • ERIKS:11909516
  • Manufacturer:662461359334
Image 1
Image 2
Image 1
Image 2
Overview This spherical roller pillow block bearing features a dynamic misalignment capability up to ±2.0°. Its robust construction supports high radial dynamic and static loads. The unit accommodates shaft locking with a single set collar and operates reliably at speeds up to 2500 rpm. The base width and overall height support stable mounting for heavy-duty applications.Features
  • Pillow block housing style allows for stable mounting and ease of installation
  • Maximum operating temperature of 105 °C supports use in demanding environments
  • Single set collar shaft locking offers secure retention and minimises installation complexity
  • 640 lb ensures reliable performance under heavy loads
  • Dynamic misalignment capability of ±2.0° enables compensation for shaft deflection or misalignment
Application & Usage
  • Compatible with processing equipment requiring dynamic shaft support
  • Ideal for heavy-duty industrial fans and blowers
  • Used with conveyor systems in bulk material handling
Save to list

€2,962.00/ pieceexcl. VAT

€3,584.02incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
USRB 5000
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
7/8 INH
Shaft diameter
3.7/16 in
Length
330.2 mm
Height
190.5 mm
Width
81.03 mm
Shaft height
95.25 mm
Outer Diameter
134.87 mm
Centre distance of mounting holes min/max
from 234.95 to 273.05 mm