




€1,239.40/ pieceexcl. VAT
€1,499.67incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | USRB 5000 |
Housing style | Pillow Block |
Bearing type | Spherical roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 5/8 INH |
Shaft diameter | 2.7/16 in |
Length | 234.95 mm |
Height | 144.46 mm |
Width | 83.57 mm |
Shaft height | 69.85 mm |
Outer Diameter | 101.6 mm |
Centre distance of mounting holes min/max | from 173.04 to 188.91 mm |
Bearing | Spherical Roller Bearing |
Housing | Pillow Block |