




€726.35/ pieceexcl. VAT
€878.88incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | USRB 5000 |
Housing style | Pillow Block |
Bearing type | Spherical roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1/2 INH |
Shaft diameter | 1.7/16 in |
Length | 174.63 mm |
Height | 98.43 mm |
Width | 55.63 mm |
Shaft height | 47.63 mm |
Outer Diameter | 70.36 mm |
Centre distance of mounting holes min/max | from 119.06 to 134.94 mm |