




€703.01/ pieceexcl. VAT
€850.64incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | USRB 5000 |
Housing style | Pillow Block |
Bearing type | Spherical roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 3/8 INH |
Shaft diameter | 1.1/4 in |
Length | 160.34 mm |
Height | 95.25 mm |
Width | 69.85 mm |
Shaft height | 44.45 mm |
Outer Diameter | 70.36 mm |
Centre distance of mounting holes min/max | from 114.3 to 127 mm |
Housing | Solid |